8.00in Square Wood Trivet
- Mfr # 478221
- Zoro # G623440655
product price:Â
$
56.65
/ea
Key Features
Width
8 in
Kitchen Accessory Type
Trivet
Material
Solid Wood
Set Size
1
Product Care
Wipe Clean with Dry Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478221
- Zoro #
- G623440655
- UPC #
- -
- Country of Origin
- Thailand
- Kitchen Accessory Type
- Trivet
- Material
- Solid Wood
- Item
- Kitchen Accessories
- Product Care
- Wipe Clean with Dry Cloth
- Shape
- Square
- Commercial Use
- No
- Color
- Brown
Dimensions
- Width
- 8 in
- Set Size
- 1
- Length
- 0.5 in
- Depth
- 8 in
Description
Keep your kitchen countertops safe and stylish with this 8.00-inch square wood trivet. Crafted from high-quality wood, this kitchen accessory adds a touch of rustic charm to your culinary space. The rich brown color complements any kitchen decor effortlessly, while the wipe-clean feature makes maintenance a breeze. Simply wipe it clean with a dry cloth for easy upkeep. Protect your surfaces from scorching hot pots and pans with this durable trivet that not only serves a practical purpose but also enhances the aesthetic appeal of your kitchen. Add a natural and earthy element to your cooking area with this versatile wood trivet. 0.50-inch H x 8.00-inch W x 8.00-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.