Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60in Brown Microfiber Manual Reclining Loveseat
- Mfr # 329368
- Zoro # G923438802
product price:Â
$
904.99
/ea
Key Features
Material
Manufactured Wood
Length
40 in
Shape
Rectangular
Style
Contemporary
Wood Species
Not Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329368
- Zoro #
- G923438802
- UPC #
- -
- Country of Origin
- China
- Item
- Love Seats
- Material
- Manufactured Wood
- Shape
- Rectangular
- Style
- Contemporary
- Wood Species
- Not Wood
- Reclining Type
- Manual
- Upholstery Pattern
- Solid Color
- Upholstery Material
- Microfiber
- Recliner
- Yes
- Finish
- Satin
- Upholstery Color
- Brown
- Hand Crafted
- No
- Assembly Required
- Full Assembly Needed
- Capacity
- 2
Dimensions
- Length
- 40 in
- Width
- 60 in
- Depth
- 35 in
Description
Designed for comfort and good looks, this 60-inch brown microfiber manual reclining love seat is a great option to anchor your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 40-inch H x 60-inch W x 35-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.