60in Beige Microfiber Manual Reclining Loveseat
- Mfr # 329372
- Zoro # G423439002
product price:Â
$
904.99
/ea
Key Features
Wood Species
Not Wood
Assembly Required
Full Assembly Needed
Width
60 in
Capacity
2
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329372
- Zoro #
- G423439002
- UPC #
- -
- Country of Origin
- China
- Wood Species
- Not Wood
- Assembly Required
- Full Assembly Needed
- Capacity
- 2
- Item
- Love Seats
- Material
- Manufactured Wood
- Reclining Type
- Manual
- Recliner
- Yes
- Hand Crafted
- No
- Shape
- Rectangular
- Finish
- Satin
- Upholstery Material
- Microfiber
- Upholstery Color
- Beige
- Style
- Contemporary
- Upholstery Pattern
- Solid Color
Dimensions
- Width
- 60 in
- Length
- 40 in
- Depth
- 35 in
Description
Transform your home's interior with this luxurious 60-inch beige microfiber manual reclining love seat. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must-have. The love seat design allows for ultimate relaxation with its manual reclining feature. The microfiber upholstery material adds a touch of elegance, while the solid beige color complements any decor. The tight back design provides additional support and the pillow top arms add a cozy and stylish touch. With a weight capacity of 500 pounds, this rectangular love seat is both functional and durable. 40-inch H x 60-inch W x 35-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.