
61" Black Adjustable Swing Arm Floor Lamp With Black Cone Shade
Mfr # 523593
Zoro # G022361889
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Height
61 in
Width
35 in
Material
Metal
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523593
Zoro #
G022361889
UPC #
-
Country of Origin
China
Dimensions
Height
61 in
Width
35 in
Depth
11 in
Details
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
Yes
Color
Black
Item
Floor Lamp
Description
Embrace the good life with this hard working and stylish 61" black adjustable swing arm floor lamp with black cone shade. The lamp is made of sturdy metal and features a black color. The black of this lamp creates a nice contrast with the black metal cone shaped shade. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 61" H x 35" W x 11" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.