61" Black Two Light Floor Lamp With White Frosted Glass Drum Shade

  • Mfr # 523578

  • Zoro # G022350982


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Color
White
Assembly Required
Partial Assembly Needed
Width
17 in
Depth
17 in
Height
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523578
Zoro #
G022350982
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Depth
17 in
Height
61 in

Details

Color
White
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Application Type
Yes
Material
Metal

Description

Add a bright anchor to your room with this 61-inch black two light floor lamp with white frosted glass drum shade. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The lamp shade itself has a drum shape and is made of fabric, which makes it a perfect choice. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 61-inch H x 17-inch W x 17-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.