Shop HOMEROOTS
See all product information
Create Account
61" Black Wood Four Tier Etagere Bookcase
- Mfr # 490166
- Zoro # G622910999
product price:Â
$
586.99
/ea
Free Shipping & Returns
Key Features
Type
Etagere
Depth
11.75 in
Height
60.5 in
Width
31.5 in
Shelf Capacity
15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490166
- Zoro #
- G622910999
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 11.75 in
- Height
- 60.5 in
- Width
- 31.5 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Etagere
- Color
- Black
- Shelf Capacity
- 15 lb
- Shelves
- Yes
- Assembly
- No Assembly Needed
- Back Panel
- No
- Frame Material
- Manufactured Wood
- Number of Shelf Tiers
- 4
- Room Divider
- No
- Shelf Adjustments
- No
- Bookcase Orientation
- Vertical
- Finish
- Matte
- Purposeful Distressing Type
- No Distressing
- Commercial Use
- No
- Number of Drawers
- No
- Material
- Manufactured Wood
- Load Capacity (Lb.)
- 15 lb
Description
This 61-inch black wood four tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 4 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 60.50-inch h x 31.50-inch w x 11.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.