Zoro Homepage

61" Brass Adjustable Swing Arm Floor Lamp With Gold Cone Shade

  • Mfr # 523596

  • Zoro # G822358744


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
Partial Assembly Needed
Depth
11 in
Width
35 in
Height
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523596
Zoro #
G822358744
UPC #
-
Country of Origin
China

Dimensions

Depth
11 in
Width
35 in
Height
61 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal

Description

With this 61" brass adjustable swing arm floor lamp with gold cone shade you bring design along with some warm ambient lighting to your space. A gorgeous brass metal base bring just the right amount of pizzazz to this fabulous lamp. The brass base coloring infuses a warm and rich tone to your space. The coloration of the brass lamp base creates a fashionable marriage with the the gold metal cone shaped shade. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 61" H x 35" W x 11" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.