Shop TROY LIGHTING
See all product information
Create Account
Loft & Thought X Miela 2 Light Floor Lamp 26 In. Forged Iron/Ceramic Black Motif
- Mfr # PFL1564-FOR/CBF
- Zoro # G215388495
product price:Â
$
1,160.00
/ea
Free Shipping & Returns
Key Features
Height
64 in
Length
26 in
Material
Ceramic
Finish
Forged Iron/Ceramic Black Motif
Shade Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFL1564-FOR/CBF
- Zoro #
- G215388495
- UPC #
- 197292073208
- Country of Origin
- Philippines
- Material
- Ceramic
- Finish
- Forged Iron/Ceramic Black Motif
- Shade Material
- Linen
- Item
- Floor Lamp
- Standards
- UL Dry
- Watts
- 15W
- Voltage
- 120V
- Battery Included
- No
- Designer
- Loft & Thought
- Shade Color
- Off White
- Switch Type
- ON/OFF Pull Chain
- Bulb Shape
- E26 Medium Base
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Socket Count
- 2
Dimensions
- Height
- 64 in
- Length
- 26 in
- Width
- 26 in
Description
A totem-style design with rhythmic energy, Miela conceptually aligns with folk art aesthetics. Incised spheres reminiscent of carved wood are modeled from Black Motif Ceramic, resulting in a striking, polished appearance. Miela is further enhanced by an oversized pull chain and frame finished in Forged Iron. The off-white linen shade introduces a clean point of contrast. Part of our Loft and Thought collection. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.