61" Bronze 2-Light Traditional Floor Lamp, Red and Ivory Abstract Tiffany Glass Empire Shade

  • Mfr # 526320

  • Zoro # G322374916


product price:  $625.99
/ea
Free Shipping & Returns

Key Features

Height
61 in
Depth
18.5 in
Assembly Required
Partial Assembly Needed
Material
Metal
Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526320
Zoro #
G322374916
UPC #
-
Country of Origin
China

Dimensions

Height
61 in
Depth
18.5 in
Width
18.5 in

Details

Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
No
Color
Red Ivory

Description

Add a bright anchor to your room with this 61-inch bronze two light traditional shaped floor lamp with red and ivory abstract tiffany glass empire shade. The base of this lamp is made of bronze metal. The bronze base coloring infuses a warm and rich tone to your space. The lamp shade itself has a empire shape and is made of glass, which makes it a perfect choice. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 61-inch H x 18.5-inch W x 18.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.