Zoro Homepage

61" Bronze Adjustable Swing Arm Floor Lamp

  • Mfr # 526277

  • Zoro # G522370718


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Width
21.25 in
Application Type
No
Height
61 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526277
Zoro #
G522370718
UPC #
-
Country of Origin
China

Dimensions

Width
21.25 in
Height
61 in
Depth
10 in

Details

Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Material
Metal

Description

With this 61" bronze adjustable swing arm floor lamp you bring design along with some warm ambient lighting to your space. The base of this lamp is made of bronze metal. The bronze base coloring infuses a warm and rich tone to your space. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 61" H x 21.25" W x 10" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.