61" Bronze Floor Lamp With Green And Yellow Glass Dome Shade

  • Mfr # 526269

  • Zoro # G722346919


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Depth
8.5 in
Color
Green Yellow/Bronze
Material
Metal
Application Type
No
Height
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526269
Zoro #
G722346919
UPC #
-
Country of Origin
China

Dimensions

Depth
8.5 in
Height
61 in
Width
18.5 in

Details

Color
Green Yellow/Bronze
Material
Metal
Item
Floor Lamp
Application Type
No
Assembly Required
Partial Assembly Needed

Description

This 61-inch bronze floor lamp with green and yellow glass dome shade is the perfect combination of design and function mixed with basic good looks. A gorgeous bronze metal base bring just the right amount of pizzazz to this fabulous lamp. The bronze base coloring infuses a warm and rich tone to your space. This good looking lamp includes a glass dome shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 61-inch h x 18.5-inch w x 8.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.