Zoro Homepage

61" Bronze Swing Arm Floor Lamp With Brown Square Shade

  • Mfr # 526258

  • Zoro # G822359703


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Depth
16 in
Color
Bronze/Brown
Application Type
No
Height
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526258
Zoro #
G822359703
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
61 in
Width
16 in

Details

Assembly Required
Partial Assembly Needed
Color
Bronze/Brown
Item
Floor Lamp
Application Type
No
Material
Metal

Description

Embrace the good life with this hard working and stylish 61" bronze swing arm floor lamp with brown square shade. A gorgeous bronze metal base bring just the right amount of pizzazz to this fabulous lamp. The bronze base coloring infuses a warm and rich tone to your space. The lamp shade has a square shape and is made from fabric. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 61" H x 16" W x 16" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.