
61" Bronze Traditional Shaped Floor Lamp
Mfr # 526283
Zoro # G622369483
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Height
61 in
Depth
11 in
Width
23.5 in
Material
Metal
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526283
Zoro #
G622369483
UPC #
-
Country of Origin
China
Dimensions
Height
61 in
Depth
11 in
Width
23.5 in
Details
Material
Metal
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Bronze
Item
Floor Lamp
Description
With this 61" bronze traditional shaped floor lamp you bring design along with some warm ambient lighting to your space. A gorgeous bronze metal base bring just the right amount of pizzazz to this fabulous lamp. The bronze base coloring infuses a warm and rich tone to your space. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 61" H x 23.5" W x 11" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.