
61" Bronze Two Light Traditional Shaped Floor Lamp With Brown Square Shade
Mfr # 526257
Zoro # G422374540
product price: $406.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Color
Brown/Bronze
Assembly Required
Partial Assembly Needed
Height
61 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526257
Zoro #
G422374540
UPC #
-
Country of Origin
China
Dimensions
Height
61 in
Width
17 in
Depth
17 in
Details
Application Type
No
Color
Brown/Bronze
Assembly Required
Partial Assembly Needed
Material
Metal
Item
Floor Lamp
Description
With this 61" bronze two light traditional shaped floor lamp with brown square shade you bring design along with some warm ambient lighting to your space. A gorgeous bronze metal base bring just the right amount of pizzazz to this fabulous lamp. The bronze base coloring infuses a warm and rich tone to your space. This good looking lamp includes a fabric square shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 61" H x 17" W x 17" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.