Shop TROY LIGHTING
See all product information
Create Account
Santa Monica 1 Light Floor Lamp 20.75 In. Forged Iron
- Mfr # PFL2068-FOR
- Zoro # G815388468
product price:Â
$
880.00
/ea
Free Shipping & Returns
Key Features
Height
67.75 in
Length
20.75 in
Material
Steel
Finish
Forged Iron
Shade Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFL2068-FOR
- Zoro #
- G815388468
- UPC #
- 782042470217
- Country of Origin
- China
- Material
- Steel
- Finish
- Forged Iron
- Shade Material
- Linen
- Item
- Floor Lamp
- Standards
- UL Dry
- Watts
- 100W
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Bulb Included
- No
- Voltage
- 120V
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Includes
- Fixture, Hardware
Dimensions
- Height
- 67.75 in
- Length
- 20.75 in
- Width
- 20.75 in
Description
Metal rings and long slender legs, all in Forged Iron, form the unique, airy tripod base of this floor lamp. An additional ring above the white linen drum shade acts as a finial and another at the neck brings the legs together, creating the beautiful hourglass silhouette. A twisted black cord brings a timeless feel to this modern design.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.