
61" Brown Solid Wood Cabinet Enclosed Storage Distressed TV Stand
Mfr # 528734
Zoro # G622349720
product price: $1,200.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Assembly Required
No Assembly Needed
Length
18 in
Height
27.5 in
Material
Solid Wood
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528734
Zoro #
G622349720
UPC #
-
Country of Origin
Mexico
Dimensions
Length
18 in
Height
27.5 in
Width
60.75 in
Details
Assembly Required
No Assembly Needed
Material
Solid Wood
Item
TV Stand
Commercial Use
No
Color
Brown
Description
Make a true home theater of your room with this captivating 61" brown solid wood cabinet enclosed storage distressed tv stand. Curated from high quality solid pine wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. D To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Ideal for tv placement and storage in your living room, bedroom or office. 27.5" H x 60.75" W x 18" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.