
61" Chrome Tray Table Floor Lamp With White Transparent Glass Square Shade
Mfr # 526309
Zoro # G722349934
product price: $592.99
/ea
Free Shipping & Returns
Key Features
Width
17 in
Material
Metal
Height
61 in
Depth
17 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526309
Zoro #
G722349934
UPC #
-
Country of Origin
China
Dimensions
Width
17 in
Height
61 in
Depth
17 in
Details
Material
Metal
Color
White
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Description
Embrace the good life with this hard working and stylish 61" chrome tray table floor lamp with white transparent glass square shade. The lamp is made of sturdy metal and features a chrome color. The lamp light itself is covered by a fabric, square shaped shade, making this a classy piece that will complement most any interior. A fresh and updated take on two classics, this tray table floor lamp offers lots of functionality in a compact footprint. Offering you a combination of lamp and end table together in one, this mighty accent is just what you need beside your sofa, favorite chair, desk, or bed. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 61" H x 17" W x 17" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.