Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
61in Dark Gray And Brown Linen Curved Loveseat and Toss Pillows
Mfr # 515694
Zoro # G923438413
product price:Â $972.99
/eaKey Features
Hand Crafted
No
Wood Species
Not Wood
Leg Material
Solid And Manufactured Wood
Upholstery Material
100% Linen
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 515694
- Zoro #
- G923438413
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 61" L x 38" D" x 37" H
- Length
- 37 in
- Width
- 61 in
- Depth
- 38 in
Details
- Hand Crafted
- No
- Wood Species
- Not Wood
- Leg Material
- Solid And Manufactured Wood
- Upholstery Material
- 100% Linen
- Shape
- Rectangular
- Assembly Required
- Full Assembly Needed
- Item
- Love Seats
- Material
- Manufactured Wood
- Finish
- Matte
- Number of Toss Pillows
- 2
- Upholstery Color
- Dark Gray
- Color
- Brown
- Upholstery Pattern
- Solid Color
- Tufted Cushions
- Yes
- Capacity
- 2
- Style
- Contemporary
Description
Transform your home's interior with this luxurious 61-inch dark gray and brown linen curved loveseat and toss pillows. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 37-inch H x 61-inch W x 38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.