61in Light Gray And Black Linen Loveseat
- Mfr # 515733
- Zoro # G923438932
product price:Â
$
620.99
/ea
Key Features
Length
35 in
Tufted Cushions
No
Shape
Rectangular
Color
Black
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515733
- Zoro #
- G923438932
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 35 in
- Width
- 61 in
- Size
- 61" L x 35" D" x 35" H
- Depth
- 35 in
Details
- Tufted Cushions
- No
- Shape
- Rectangular
- Color
- Black
- Material
- Manufactured Wood
- Item
- Love Seats
- Finish
- Matte
- Capacity
- 2
- Upholstery Color
- Light Gray
- Style
- Contemporary
- Hand Crafted
- No
- Leg Material
- Solid And Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Wood Species
- Not Wood
- Upholstery Pattern
- Solid Color
- Upholstery Material
- 100% Linen
Description
Transform your living space with this luxurious 61-inch light gray and black linen loveseat featuring square arms for added comfort and style. The solid and manufactured wood legs in black complement the overall sleek design, making it a great focal point in any room. With a cushion back and solid color upholstery, this loveseat is both stylish and practical for everyday use. Crafted with a manufactured wood frame, this piece is a must-have addition to your home decor collection. 35-inch H x 61-inch W x 35-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.