Shop HOMEROOTS
See all product information
Create Account
62" Black Metal Geometric Bookcase
Mfr # 376529
Zoro # G622911569
product price:Â $280.99
/ea
Free Shipping & Returns
Key Features
Type
Geometric
Depth
12.5 in
Height
61.5 in
Width
24.5 in
Shelf Capacity
35 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376529
- Zoro #
- G622911569
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 12.5 in
- Height
- 61.5 in
- Width
- 24.5 in
Details
- Item
- Bookcases
- Type
- Geometric
- Color
- Black
- Shelf Capacity
- 35 lb
- Number of Pieces Included In Set
- 1
- Number of Shelf Tiers
- 4
- Frame Material
- Metal
- Number of Drawers
- No
- Room Divider
- No
- Shelves
- Yes
- Load Capacity (Lb.)
- 35 lb
- Assembly
- Full Assembly Needed
- Shelf Adjustments
- No
- Purposeful Distressing Type
- No Distressing
- Finish
- Coated
- Back Panel
- No
- Commercial Use
- No
- Bookcase Orientation
- Vertical
- Material
- Metal
Description
The 62-inch black metal geometric bookcase offers you storage and display space in a good looking and refined manor. Features 4 shelf tiers for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 61.5-inch H x 24.5-inch W x 12.5-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.