Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

62" Black Traditional Shaped Floor Lamp With Black No Pattern Drum Shade

  • Mfr # 523364

  • Zoro # G022371284


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Height
62 in
Color
Black
Assembly Required
Partial Assembly Needed
Application Type
Yes
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523364
Zoro #
G022371284
UPC #
-
Country of Origin
China

Dimensions

Height
62 in
Width
20 in
Depth
20 in

Details

Color
Black
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Floor Lamp
Material
Metal

Description

This 62" black traditional shaped floor lamp with black no pattern drum shade is the perfect combination of design and function mixed with basic good looks. The base of this lamp is made of black metal. The lamp shade itself has a drum shape and is made of fabric, which makes it a perfect choice. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 62" H x 20" W x 20" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.