Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
62" Brown And White Oval Solid Wood Pedestal Base Dining Table
- Mfr # 347324
- Zoro # G122909899
product price:Â
$
2,135.99
/ea
Key Features
Shape
Oval
Width
62 in
Length
62 in
Height
31 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347324
- Zoro #
- G122909899
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 62 in
- Length
- 62 in
- Height
- 31 in
Details
- Item
- Dining Tables
- Shape
- Oval
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Brown
- Frame Color
- Brown, White
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- White
- Assembled/Unassembled
- Unassembled
- Leaf Included
- No
- Weight Capacity
- 6 lb
- Table Mechanism
- Fixed
- Style
- Traditional
- Assembly Required
- Full Assembly Needed
Description
Give your room the perfect anchor piece with this 62-inch brown and white free form solid wood pedestal base dining table. The top of this solid wood table is brown, while the base is a nice compliment in white. The two-tone finish gives it a fresh and updated look. A beautiful pedestal base adds some dimension and elegance to your dining. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 62-inch brown and white free form solid wood pedestal base dining table is a must-have for your home. 31-inch H x 62-inch W x 62-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.