Shop HOMEROOTS
See all product information
Create Account
45" Black Solid Wood Round Top Dining Table
- Mfr # 712178
- Zoro # G122909769
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
44.58 in
Length
44.58 in
Height
29.72 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712178
- Zoro #
- G122909769
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Black
- Frame Color
- Black
- Frame Material
- Solid Wood
- Leg Type
- Four Leg
- Leg Color
- Black
- Finish
- Wood
- Assembled/Unassembled
- Unassembled
- Purposeful Distressing Type
- No Distressing
- Style
- Modern
- Weight Capacity
- 7 lb
- Leaf Included
- No
- Commercial Use
- Yes
- Top Wood Species
- Oak
- Mirrored
- No
- Table Mechanism
- Fixed
- Assembly Required
- Partial Assembly Needed
Dimensions
- Width
- 44.58 in
- Length
- 44.58 in
- Height
- 29.72 in
Description
Add handsome, fashionable design to your dining space with this 45-inch black solid wood round top dining table. This table features quality construction from solid wood and a sleek monotone color scheme with black as the main color on both the top and the base. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.72-inch h x 44.58-inch w x 44.58-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.