Zoro Homepage

62" Brown Solid Wood Six Drawer Triple Dresser

  • Mfr # 524541

  • Zoro # G122358772


product price: $1,435.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Depth (in)
18 in
Width (in)
61.5 in
Material
Solid Wood
Height (in)
38.5 in
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524541
Zoro #
G122358772
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (in)
18 in
Width (in)
61.5 in
Height (in)
38.5 in

Details

Material
Solid Wood
Commercial Use
No
Assembly Required
Full Assembly Needed
Color
Brown
Item
Dresser

Description

Add personality to your bedroom style and a feeling of coziness with this 62" brown solid wood six drawer triple dresser. Designed for you to stand in front of and get ready, this horizontal triple dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 38.5" H x 61.5" W x 18" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.