
62" Gold And White Swing Arm Floor Lamp With White Fabric Empire Shade
Mfr # 523468
Zoro # G822363342
product price:Â $210.99
/ea
Free Shipping & Returns
Key Features
Height
62 in
Color
White
Material
Metal
Depth
16 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
523468
Zoro #
G822363342
UPC #
-
Country of Origin
China
Dimensions
Height
62 in
Depth
16 in
Width
26 in
Details
Color
White
Material
Metal
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes
Description
This 62-inch gold and white swing arm floor lamp with white fabric empire shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a brass color. The brass base coloring infuses a warm and rich tone to your space. The lamp light itself is covered by a fabric, empire shaped shade, making this a classy piece that will complement most any interior. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 62-inch h x 26-inch w x 16-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.