
62" Gray and Ivory Solid Wood Nine Drawer Triple Dresser
Mfr # 524538
Zoro # G522357573
product price: $1,435.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Depth (in)
18 in
Height (in)
38.5 in
Commercial Use
No
Width (in)
61.5 in
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524538
Zoro #
G522357573
UPC #
-
Country of Origin
Mexico
Dimensions
Depth (in)
18 in
Height (in)
38.5 in
Width (in)
61.5 in
Details
Commercial Use
No
Material
Solid Wood
Color
Ivory
Assembly Required
Full Assembly Needed
Item
Dresser
Description
Add personality to your bedroom style and a feeling of coziness with this 62" gray and ivory solid wood nine drawer triple dresser. This horizontal triple dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with maximum capacity, this piece is equipped with nine easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 38.5" H x 61.5" W x 18" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.