Zoro Homepage

63" Black LED Light Changing Floor Lamp With Cream Fabric Drum Shade

  • Mfr # 545937

  • Zoro # G822373044


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Cream
Height
62.75 in
Width
24 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545937
Zoro #
G822373044
UPC #
-
Country of Origin
China

Dimensions

Height
62.75 in
Width
24 in
Depth
24 in

Details

Application Type
Yes
Color
Cream
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal

Description

Truly a mix of design and functionality that doesn't compromise on style, this 63-inch black led light changing floor lamp with cream fabric drum shade will be a great addition to your space. The base of this lamp is made of metal finished in a matte tone. The lamp shade has a drum shape and is made from fabric. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 62.75-inch h x 24-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.