Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Colin King X Clic 1 Light Floor Lamp 23.5 In. Patina Brass
- Mfr # PFL5769-PBR
- Zoro # G515388485
product price:Â
$
996.00
/ea
Key Features
Height
69.25 in
Length
23.5 in
Material
Brass
Finish
Patina Brass
Shade Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFL5769-PBR
- Zoro #
- G515388485
- UPC #
- 782042474260
- Country of Origin
- China
Dimensions
- Height
- 69.25 in
- Length
- 23.5 in
- Width
- 23.5 in
Details
- Material
- Brass
- Finish
- Patina Brass
- Shade Material
- Linen
- Item
- Floor Lamp
- Standards
- UL Dry
- Watts
- 60W
- Product Care
- Clean with a soft, damp cloth
- Designer
- Colin King
- Voltage
- 120V
- Switch Type
- ON/OFF Pull Chain
- Slope Compatible
- No
- Socket Count
- 1
- Shade Color
- Off White
- Bulb Shape
- E26 Medium Base
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Battery Included
- No
Description
Clic is classic and tailored. An extruded square body set atop a circular base extends into a slim pole that pierces through a tapered, off-white linen shade to create a layering of simple geometry. The pull chain adds a stylish and functional detail, while the all-over Patina Brass finish contributes to the sophistication of this collection. Clic is available as a floor and table lamp.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.