Zoro Homepage

63" Black Traditional Shaped Floor Lamp With Brown Globe Shade

  • Mfr # 526316

  • Zoro # G222367735


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Height
62.5 in
Depth
10 in
Application Type
No
Width
18.62 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526316
Zoro #
G222367735
UPC #
-
Country of Origin
China

Dimensions

Height
62.5 in
Depth
10 in
Width
18.62 in

Details

Application Type
No
Item
Floor Lamp
Material
Metal
Color
Brown/Black
Assembly Required
Partial Assembly Needed

Description

With this 63" black traditional shaped floor lamp with brown globe shade you bring design along with some warm ambient lighting to your space. The lamp is made of sturdy metal and features a black color. This good looking lamp includes a wicker/rattan globe shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 62.5" H x 18.625" W x 10" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.