63" Black Wood Accent Cabinet With Nine Drawers
- Mfr # 716333
- Zoro # G722905604
product price:Â
$
436.99
/ea
Key Features
Assembly Required
Partial Assembly Needed
Number of Drawers
9
Finish
Matte
Depth
15.5 in
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716333
- Zoro #
- G722905604
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 15.5 in
- Length
- 30.3 in
- Width
- 62.9 in
Details
- Assembly Required
- Partial Assembly Needed
- Number of Drawers
- 9
- Finish
- Matte
- Commercial Use
- No
- Color
- Black
- Item
- Dressers
- Style
- Contemporary
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 63-inch black wood accent cabinet with nine drawers. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 30.30-inch h x 62.90-inch w x 15.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.