Zoro Homepage

63" Bronze Adjustable Traditional Shaped Floor Lamp With Gray Square Shade

  • Mfr # 526312

  • Zoro # G322362876


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Material
Metal
Color
Gray
Assembly Required
Partial Assembly Needed
Height
62.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526312
Zoro #
G322362876
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Height
62.5 in
Width
24 in

Details

Material
Metal
Color
Gray
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Application Type
No

Description

Truly a mix of design and functionality that doesn't compromise on style, this 63" bronze adjustable traditional shaped floor lamp with gray square shade will be a great addition to your space. A gorgeous bronze metal base bring just the right amount of pizzazz to this fabulous lamp. The bronze base coloring infuses a warm and rich tone to your space. The lamp shade itself has a square shape and is made of fabric, which makes it a perfect choice. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 62.5" H x 24" W x 12" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.