
63" Brown and Black Solid Wood and Metal Pedestal Base Round Top Dining Table
Mfr # 597661
Zoro # G022370478
product price: $4,739.99
/eaKey Features
Commercial Use
No
Length
63 in
Height
31 in
Tabletop Color
Brown Black
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
597661
Zoro #
G022370478
UPC #
-
Country of Origin
India
Dimensions
Length
63 in
Height
31 in
Width
63 in
Details
Commercial Use
No
Tabletop Color
Brown Black
Assembly Required
Partial Assembly Needed
Item
Dining Table
Description
Give your room the perfect anchor piece with this 63-inch brown and black solid wood and metal pedestal base round top dining table. The black coloration of the high quality metal base marries nicely with the brown solid wood top surface. The two-tone finish gives it a fresh and updated look. This table features a pedestal base that adds some depth and interest to your space. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 63-inch brown and black solid wood and metal pedestal base round top dining table is a must-have for your home. 31-inch h x 63-inch w x 63-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.