Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
63" Brown Solid Wood Six Drawer Triple Dresser
Mfr # 524545
Zoro # G722909046
product price:Â
$
1,533.99
/ea
Key Features
Commercial Use
No
Dresser Orientation
Horizontal
Dresser Type
Triple Dresser
Style
Traditional
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 524545
- Zoro #
- G722909046
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Depth
- 18 in
- Length
- 44.25 in
- Width
- 62.5 in
Details
- Commercial Use
- No
- Dresser Orientation
- Horizontal
- Dresser Type
- Triple Dresser
- Style
- Traditional
- Color
- Brown
- Wood Species
- Pine
- Assembly Required
- Full Assembly Needed
- Number of Drawers
- 6
- Hutch Included
- No
- Material
- Solid Wood
- Item
- Dressers
- Doors Included
- Yes
Description
Make your room functional and visually enticing with this masterful 63" brown solid wood six drawer triple dresser. This horizontal triple dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 44.25" H x 62.5" W x 18" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.