63" Brown Tray Table Floor Lamp With Bronze Transparent Glass Dome Shade

  • Mfr # 526328

  • Zoro # G222357637


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Height
63 in
Color
Bronze/Brown
Assembly Required
Partial Assembly Needed
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526328
Zoro #
G222357637
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Height
63 in
Width
21 in

Details

Color
Bronze/Brown
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Material
Metal

Description

This 63" brown tray table floor lamp with bronze transparent glass dome shade is the perfect combination of design and function mixed with basic good looks. The base of this lamp is made of metal finished in a brown tone. The brown base coloring infuses a warm and rich tone to your space. The lamp light itself is covered by a metal, dome shaped shade, making this a classy piece that will complement most any interior. A fresh and updated take on two classics, this tray table floor lamp offers lots of functionality in a compact footprint. Offering you a combination of lamp and end table together in one, this mighty accent is just what you need beside your sofa, favorite chair, desk, or bed. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 63" H x 21" W x 18" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.