63" Champagne Solid and Manufactured Wood Mirrored Seven Drawer Triple Dresser
Mfr # 486521
Zoro # G122907864
product price: $1,319.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Length
39 in
Style
Contemporary
Material
Solid and Manufactured Wood
Dovetail Drawer Joints
Yes
Wood Species
Poplar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486521
Zoro #
G122907864
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
39 in
Size
Yes
Depth
17 in
Width
63 in
Details
Style
Contemporary
Material
Solid and Manufactured Wood
Dovetail Drawer Joints
Yes
Wood Species
Poplar
Dresser Type
Triple Dresser
Number of Drawers
7
Felt Lined Drawers
Yes
Doors Included
No
Item
Dressers
Commercial Use
Yes
Color
Champagne
Hutch Included
No
Soft Close or Self Close Drawer Glides
Yes
Dresser Orientation
Horizontal
Description
Enhance your room into a visually delightful and highly functional space with this 63-inch champagne solid and manufactured wood mirrored seven drawer triple dresser. This horizontal triple dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. 39-inch H x 63-inch W x 17-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.