Shop HOMEROOTS
See all product information
Create Account
12" White Fabric Wood And Metal Four Drawer Dresser
- Mfr # 635723
- Zoro # G322905523
product price:Â
$
69.29
/ea
Key Features
Length
37.4 in
Doors Included
No
Dresser Orientation
Vertical
Style
Modern
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635723
- Zoro #
- G322905523
- UPC #
- -
- Country of Origin
- China
- Doors Included
- No
- Dresser Orientation
- Vertical
- Style
- Modern
- Item
- Dressers
- Color
- White
- Number of Drawers
- 4
- Assembly Required
- Full Assembly Needed
- Finish
- Gloss
- Material
- Fabric, Manufactured Wood, Metal
- Commercial Use
- No
- Hutch Included
- No
- Dresser Type
- Standard Dresser
Dimensions
- Length
- 37.4 in
- Width
- 11.8 in
- Depth
- 17.7 in
Description
This 12-inch white fabric wood and metal four drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade fabric, manufactured wood, and metal. This dresser is made from sturdy manufactured wood that is built to last. The white coloration of this piece is neutral and will blend easily with most any decor. 37.40-inch h x 11.80-inch w x 17.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.