63" Clear And Silver Glass And Stainless Steel Pedestal Base Dining Table
Mfr # 283186
Zoro # G722910578
product price:Â $1,092.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Frame Material
Stainless Steel
Tabletop Color
Clear
Style
Contemporary
Length
37 in
Tabletop Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
283186
Zoro #
G722910578
UPC #
-
Country of Origin
China
Dimensions
Length
37 in
Height
30 in
Width
63 in
Details
Frame Material
Stainless Steel
Tabletop Color
Clear
Style
Contemporary
Tabletop Material
Glass
Assembly Required
Full Assembly Needed
Leg Color
Silver
Table Mechanism
Fixed
Item
Dining Tables
Assembled/Unassembled
Unassembled
Leg Type
Pedestal
Weight Capacity
6 lb
Shape
Rectangular
Frame Color
Silver
Description
Improve your dining room by with it a bit of class with this circular shaped dining table. It has a contemporary and sturdy design that will definitely diversify your interior and remove any hint of monotony. Not to mention how obviously well-made it is. This dining table is made from high quality glass and steel. Its fantastic for making the place livelier. Its also highly practical besides just standing out with its looks. Balancing sturdy with sleek, this table is an excellent choice for families of any size. As for measurements, they are 30 for height, 63 for width, and 37 for depth, and it weighs 132.5 pounds. With this dining table, youll get a warm and inviting piece for your living room, bedroom, or dining room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.