Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

63" Dark Gray Solid Wood Six Drawer Double Dresser

  • Mfr # 524128

  • Zoro # G422359967


product price: $1,470.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Width (in)
63 in
Commercial Use
No
Color
Gray
Height (in)
38 in
Depth (in)
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524128
Zoro #
G422359967
UPC #
-
Country of Origin
Indonesia

Dimensions

Width (in)
63 in
Height (in)
38 in
Depth (in)
21 in

Details

Commercial Use
No
Item
Dresser
Color
Gray
Assembly Required
No Assembly Needed
Material
Solid Wood

Description

Add personality to your bedroom style and a feeling of coziness with this 63-inch dark gray solid wood six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 38-inch h x 63-inch w x 21-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.