Zoro Homepage

63" Gold Metal Arch Framed Full Length Mirror

  • Mfr # 636326

  • Zoro # G522354039


product price: $460.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
0.5 in
Height
63 in
Material
Nano Glass
Application Type
Yes
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636326
Zoro #
G522354039
UPC #
-
Country of Origin
China

Dimensions

Depth
0.5 in
Height
63 in
Width
20 in

Details

Material
Nano Glass
Application Type
Yes
Item
Mirror
Color
Gold
Assembly Required
No Assembly Needed

Description

Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. Its full-length design is perfect for checking your outfit from head to toe. The classic arch shape adds a touch of elegance to any room, while the brushed nickel frame beautifully complements modern decor. This shatterproof mirror offers both safety and style, making it ideal for households with children or pets. With its warm gold color, it serves as a striking focal point on your wall. The vertical orientation maximizes space and gives the illusion of height in smaller areas, enhancing your home's overall aesthetic. 63-inch h x 20-inch w x 0.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.