63" White and Black Sintered Stone and Steel Trestle Base Dining Table

  • Mfr # 543506

  • Zoro # G922910552


product price: $1,193.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Style
Modern
Assembly Required
Partial Assembly Needed
Mirrored
No
Frame Material
Steel
Weight Capacity
4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543506
Zoro #
G922910552
UPC #
-
Country of Origin
China

Dimensions

Height
29.9 in
Width
63 in
Length
31.5 in

Details

Style
Modern
Assembly Required
Partial Assembly Needed
Mirrored
No
Frame Material
Steel
Weight Capacity
4 lb
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Shape
Rectangular
Commercial Use
Yes
Leg Color
Black
Leaf Included
No
Table Mechanism
Fixed
Leg Type
Trestle
Tabletop Material
Sintered Stone
Item
Dining Tables
Tabletop Color
White
Frame Color
White

Description

Enjoy making memories around this gorgeous 63-inch white and black sintered stone and steel trestle base dining table. Quality construction from the black steel base combines with white marbleized sintered stone of the top to give this table a fresh and updated two-tone look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. A beautiful trestle base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 63-inch white and black sintered stone and steel trestle base dining table is a must-have for your home. 29.90-inch h x 63.00-inch w x 31.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.