63" White Manufactured Wood Nine Drawer Triple Dresser
Mfr # 490469
Zoro # G522909376
product price:Â $769.99
/eaKey Features
Finish
Gloss
Size
Yes
Style
Modern
Depth
17 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490469
Zoro #
G522909376
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
Yes
Depth
17 in
Width
63 in
Length
39 in
Details
Finish
Gloss
Style
Modern
Item
Dressers
Assembly Required
No Assembly Needed
Color
White
Dresser Orientation
Vertical
Dresser Type
Triple Dresser
Number of Drawers
9
Doors Included
No
Capacity
20 lb
Material
Manufactured Wood
Felt Lined Drawers
Yes
Dovetail Drawer Joints
Yes
Soft Close or Self Close Drawer Glides
No
Wood Species
Rubberwood
Commercial Use
Yes
Hutch Included
No
Description
Enhance your room into a visually delightful and highly functional space with this 63" white manufactured wood nine drawer triple dresser. Designed for you to stand in front of and get ready, this horizontal triple dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with maximum capacity, this piece is equipped with nine easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 39" H x 63" W x 17" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.