63in Cream and Gray Quilted Faux Leather and Steel Upholstered Bench
- Mfr # 714183
- Zoro # G123439906
product price:Â
$
1,049.99
/ea
Key Features
Color
Cream, Gray
Upholstered
Yes
Upholstery Color
Cream
Seat Material
Upholstery
Bench Type
Bedroom Bench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714183
- Zoro #
- G123439906
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 20 in
- Width
- 63 in
- Overall Length
- 21 in
Details
- Color
- Cream, Gray
- Upholstered
- Yes
- Upholstery Color
- Cream
- Item
- Benches
- Seat Material
- Upholstery
- Bench Type
- Bedroom Bench
- Bench Pattern
- No Pattern and Not Solid Color
- Nailhead Trim
- No
- Leg Material
- Steel
- Leg Color
- Gray
- Assembly
- Partial Assembly Needed
- Shape
- Rectangle
- Style
- Contemporary
- Hand Crafted
- No
- Upholstery Material
- Faux Leather
- Weight Capacity
- 500 lbs
- Material
- Upholstery
- Finish
- Brushed
Description
Optimize your space and add some charm to your room with the 63-inch cream and gray faux leather and steel upholstered bench. A gray steel frame is finished off with a cream quilt stitch faux leather upholstered seat that is the epitome of quality construction and design. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 21.00-inch h x 63.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.