35in Brown Genuine Leather and Solid Wood Upholstered Storage Bench With Cabinet
- Mfr # 717472
- Zoro # G023439228
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Upholstered
Yes
Finish
Oak
Overall Length
15.7 in
Color
Brown
Width
35.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 717472
- Zoro #
- G023439228
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 15.7 in
- Width
- 35.4 in
- Overall Depth
- 13.8 in
Details
- Upholstered
- Yes
- Finish
- Oak
- Item
- Benches
- Color
- Brown
- Material
- Upholstery
- Leg Material
- Solid Wood
- Upholstery Material
- Genuine Leather
- Seat Material
- Upholstery
- Bench Type
- Entryway Bench
- Nailhead Trim
- Yes
- Shape
- Rectangle
- Hand Crafted
- Yes
- Weight Capacity
- 24 lbs
- Assembly
- No Assembly Needed
- Bench Pattern
- Solid Color
- Upholstery Color
- Brown
- Leg Color
- Brown
- Style
- Mid-Century
Description
Distinctive in style the 35-inch brown genuine leather and solid wood upholstered storage bench with cabinet radiates a versatile charm. A brown coloration runs throughout this good looking solid wood and upholstery bench. Expertly upholstered with padding in a soft solid color genuine leather, this bench is as comfortable as it is good looking. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 15.70-inch h x 35.40-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.