63in Dark Brown Microfiber Manual Reclining Love Seat
- Mfr # 329396
- Zoro # G323438990
product price:Â
$
2,591.99
/ea
Key Features
Upholstery Color
Dark Brown
Upholstery Pattern
Solid Color
Upholstery Material
Microfiber
Recliner
Yes
Width
63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329396
- Zoro #
- G323438990
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- Dark Brown
- Upholstery Pattern
- Solid Color
- Upholstery Material
- Microfiber
- Recliner
- Yes
- Finish
- Satin
- Assembly Required
- Full Assembly Needed
- Material
- Manufactured Wood
- Shape
- Rectangular
- Reclining Type
- Manual
- Hand Crafted
- No
- Item
- Love Seats
- Capacity
- 2
- Style
- Contemporary
- Wood Species
- Not Wood
Dimensions
- Width
- 63 in
- Length
- 40 in
- Depth
- 40 in
Description
Designed for comfort and good looks, this 63-inch dark brown microfiber manual reclining love seat is a great option to anchor your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 40-inch H x 63-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.