86in Chestnut and Black Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720528
- Zoro # G923439229
product price:Â
$
6,267.99
/ea
Key Features
Upholstery Pattern
Solid Color
Leg Material
Metal
Color
Black
Assembly Required
Partial Assembly Needed
Recliner
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720528
- Zoro #
- G923439229
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Width
- 86 in
- Size
- 86" L x 41" D" x 39" H
- Depth
- 41 in
Details
- Upholstery Pattern
- Solid Color
- Leg Material
- Metal
- Color
- Black
- Assembly Required
- Partial Assembly Needed
- Item
- Love Seats
- Recliner
- Yes
- Reclining Type
- Power
- Capacity
- 2
- Shape
- Rectangular
- Material
- Stainless Steel
- Hand Crafted
- No
- Finish
- Matte
- Wood Species
- Not Wood
- Style
- Transitional
- Upholstery Color
- Chestnut
- Upholstery Material
- Italian Leather
- Tufted Cushions
- No
Description
Made of top quality, supple leather, this 86-inch chestnut and black italian leather power reclining loveseat with storage will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 86.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.