Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64" Black Arch Wood Framed Standing Mirror

  • Mfr # 565051

  • Zoro # G722342515


product price: $266.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
Yes
Color
Black
Assembly Required
No Assembly Needed
Height
64 in
Depth
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565051
Zoro #
G722342515
UPC #
-
Country of Origin
China

Dimensions

Height
64 in
Depth
0.79 in
Width
21 in

Details

Application Type
Yes
Color
Black
Assembly Required
No Assembly Needed
Material
Wood
Item
Mirror

Description

Elevate your space with the 64-inch black arch wood framed standing mirror. This classic piece features a shatterproof mirror finish and a sleek black color that complements any contemporary style effortlessly. Crafted from wood, the frame offers a timeless design that enhances the aesthetic appeal. With a width of 21 inches, this freestanding mirror adds a touch of elegance to any room. Its vertical orientation and arch shape create a visually engaging look that is both functional and stylish. Perfect for checking your outfit or brightening up your space, this standing mirror is a must-have addition to your home decor collection. 64-inch H x 21-inch W x 0.79-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.