Zoro Homepage

64" Black Novelty Wood Framed Standing Mirror

  • Mfr # 565050

  • Zoro # G622362644


product price: $253.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
Yes
Depth
0.79 in
Height
64 in
Width
21 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565050
Zoro #
G622362644
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Height
64 in
Width
21 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Black
Material
Wood
Item
Mirror

Description

Elevate your space with this 64-inch standing mirror featuring a classic black wood frame that adds a touch of sophistication. The shatterproof mirror finish ensures durability, while the generous width of 21-inch allows for a clear reflection. Designed for freestanding use, this mirror offers versatile orientation in both horizontal and vertical positions, catering to your preferences. The contemporary style effortlessly complements modern decor, making it a stylish and functional addition to any room in your home. 64-inch H x 21-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.