64" Light Gray Solid and Manufactured Wood Nine Drawer Triple Dresser
Mfr # 490460
Zoro # G822908116
product price: $1,219.99
/eaKey Features
Hutch Included
No
Assembly Required
No Assembly Needed
Material
Solid and Manufactured Wood
Dovetail Drawer Joints
No
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490460
Zoro #
G822908116
UPC #
-
Country of Origin
Malaysia
Dimensions
Depth
18 in
Length
41 in
Size
Yes
Width
64 in
Details
Hutch Included
No
Assembly Required
No Assembly Needed
Material
Solid and Manufactured Wood
Dovetail Drawer Joints
No
Style
Contemporary
Wood Species
Rubberwood
Dresser Type
Triple Dresser
Item
Dressers
Dresser Orientation
Horizontal
Doors Included
No
Felt Lined Drawers
No
Soft Close or Self Close Drawer Glides
No
Number of Drawers
9
Color
Light Gray
Commercial Use
Yes
Description
Enhance your room into a visually delightful and highly functional space with this 64-inch light gray solid and manufactured wood nine drawer triple dresser. This horizontal triple dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. The addition of glam mirrored trim gives this piece a glam look. Loaded with maximum capacity, this piece is equipped with nine easy open drawers for practical and good looking clothing storage. 41-inch H x 64-inch W x 18-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.