
64" Nickel Floor Lamp With White Frosted Glass Rectangular Shade
Mfr # 523440
Zoro # G222363287
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Height
64 in
Width
16 in
Color
White
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523440
Zoro #
G222363287
UPC #
-
Country of Origin
China
Dimensions
Depth
16 in
Height
64 in
Width
16 in
Details
Color
White
Material
Metal
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Floor Lamp
Description
Bring of level of elegance and charm to your space with this good looking 64-inch nickel floor lamp with white frosted glass rectangular shade. The lamp is made of sturdy metal and features a nickel color. The lamp shade has a rectangular shape and is made from fabric. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 64-inch H x 16-inch W x 16-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.