64" Taupe Solid and Manufactured Wood Eight Drawer Double Dresser
Mfr # 490473
Zoro # G222906347
product price:Â $2,020.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Style
Traditional
Commercial Use
Yes
Depth
19 in
Dresser Type
Double Dresser
Wood Species
Rubberwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490473
Zoro #
G222906347
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
19 in
Size
No
Length
40 in
Width
64 in
Details
Style
Traditional
Commercial Use
Yes
Dresser Type
Double Dresser
Wood Species
Rubberwood
Soft Close or Self Close Drawer Glides
No
Number of Drawers
8
Material
Solid and Manufactured Wood
Hutch Included
No
Dresser Orientation
Horizontal
Felt Lined Drawers
Yes
Item
Dressers
Doors Included
No
Color
Taupe
Finish
Antique
Assembly Required
No Assembly Needed
Dovetail Drawer Joints
Yes
Description
Enhance your room into a visually delightful and highly functional space with this 64-inch taupe solid and manufactured wood eight drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with eight easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. 40-inch H x 64-inch W x 19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.